
- Reusable Hose Fitting
- 90° Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.33 in |
Fitting Description | 90° |
End Type 1 | Inverted |
End Type 2 | Line/Hose/Tube |
Series | 190327 Series |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hose Size | 0.25 in |
Thread Size | 7/16-24 |
End Gender 1 | Male |
Hose Dash Size | 4 |
Weight | 0.0 LB |
