
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Hose Size | 0.375 in |
Height | 0.851 in |
Overall Length | 2.13 in |
Hole Dia. | 0.24 in |
End Gender 1 | Female |
Outside Dia. | 0.81 in |
End Type 1 | SAE 45 |
Hex Size 2 | 0.81 in |
Thread Size | 5/8-18 |
Material | Carbon Steel |
Compatible Tube O.D. | 0.375 |
Compatible Hose I.D. | 0.375 |
Series | 190302 Series |
Hose Cut-Off Factor | 1.23 in |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
Fitting Description | 90° |
Hex Size 1 | 3/4 in |
Hose Dash Size | 6 |
End Gender 2 | Female |
Weight | 0.233 LB |
