
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Fitting Description | 90°, Swivel |
Hose Cut-Off Factor | 1.23 in |
Hose Size | 0.375 in |
Thread Size | 5/8-18 |
Series | 190301 Series |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
End Type 1 | SAE 45 |
Weight | 0.233 LB |
