
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 45 |
End Gender 1 | Female |
Series | 190301 Series |
Hose Size | 0.75 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Dash Size | 12 |
Item Type | Fitting Assembly |
Fitting Description | 90°, Swivel |
Thread Size | 1 1/16-14 |
Hose Cut-Off Factor | 2.17 in |
Weight | 0.85 LB |
