
- Reusable Hose Fitting
- 45° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.84 in |
Compatible Hose I.D. | 0.5 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.5 |
Hole Dia. | 0.36 in |
Thread Size | 3/4-16 |
Overall Length | 2.99 in |
Item Type | Fitting Assembly |
Hex Size 1 | 7/8 in |
End Gender 2 | Female |
End Type 2 | Line/Hose/Tube |
Series | 190297 Series |
End Gender 1 | Female |
Fitting Description | 45° |
Hose Dash Size | 8 |
Construction | Reusable |
Height | 0.880 in |
Outside Dia. | 0.938 in |
Hex Size 2 | 15/16 in |
Material | Carbon Steel |
Hose Size | 0.5 in |
Weight | 0.32 LB |
