
- Reusable Hose Fitting
- 45° Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190297 Series |
Hose Size | 0.3125 in |
Construction | Reusable |
Item Type | Fitting Assembly |
Fitting Description | 45° |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Hose Dash Size | 5 |
End Type 1 | SAE 37 |
Thread Size | 1/2-20 |
Hose Cut-Off Factor | 1.29 in |
Weight | 0.103 LB |
