
- Reusable Hose Fitting
- 45° Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 1 | 9/16 in |
Compatible Tube O.D. | 0.25 |
Compatible Hose I.D. | 0.25 |
Construction | Reusable |
Hole Dia. | 0.13 in |
Height | 0.330 in |
Material | Carbon Steel |
Overall Length | 1.85 in |
End Gender 2 | Female |
Item Type | Fitting Assembly |
Hose Dash Size | 4 |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 5/8 in |
Hose Size | 0.25 in |
Hose Cut-Off Factor | 1.1 in |
Thread Size | 7/16-20 |
Outside Dia. | 0.625 in |
Series | 190297 Series |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Working Pressure [Max] | 4,500 psi |
Fitting Description | 45° |
Weight | 0.1 LB |
