
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Zinc |
End Type 1 | SAE 37 |
Compatible Tube O.D. | 1.5 |
Series | 190297 Series |
Item Type | Fitting Assembly |
Height | 0.640 in |
Hex Size 1 | 1 1/8 in |
Hose Size | 0.625 in |
Hose Dash Size | 10 |
Thread Size | 7/8-14 |
Construction | Reusable |
Fitting Description | 45°, Swivel |
Hole Dia. | 0.46 in |
Hose Cut-Off Factor | 1.95 in |
Working Pressure [Max] | 2,100 psi |
Overall Length | 3.24 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 in |
End Gender 1 | Female |
Compatible Hose I.D. | 0.625 |
Weight | 0.463 LB |
