
- Reusable Hose Fitting
- 90° Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.64 in |
Hose Dash Size | 12 |
Thread Size | 3/4-16 |
Construction | Reusable |
Series | 190296 Series |
Finish | Steel |
Hose Size | 0.75 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | 90° |
Weight | 0.0 LB |
