
- Reusable Hose Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190296 Series |
Thread Size | 7/8-14 |
Hose Size | 0.75 in |
Hose Dash Size | 12 |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.67 in |
Weight | 0.0 LB |
