
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.73 in |
Fitting Description | 90°, Swivel |
Height | 2.430 in |
Hex Size 2 | 0.94 in |
Working Pressure [Max] | 4,000 psi |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Series | 190295 Series |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 8 |
Hole Dia. | 0.36 in |
Outside Dia. | 1 in |
End Type 1 | SAE 37 |
Hose Size | 0.5 in |
Hex Size 1 | 0.88 in |
Compatible Hose I.D. | 0.5 |
Overall Length | 2.88 in |
Thread Size | 3/4-16 |
End Gender 1 | Female |
Compatible Tube O.D. | 0.5 |
Weight | 0.35 LB |
