
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.18 in |
Hose Cut-Off Factor | 1.18 in |
Fitting Description | 90°, Swivel |
Outside Dia. | 0.75 in |
Hex Size 1 | 5/8 in |
End Gender 1 | Female |
Working Pressure [Max] | 4,000 psi |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.313 |
Material | Carbon Steel |
Height | 1.770 in |
Overall Length | 1.96 in |
End Type 1 | SAE |
Hose Size | 0.3125 in |
Hose Dash Size | 5 |
Hex Size 2 | 11/16 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1/2-20 |
Series | 190295 Series |
Compatible Hose I.D. | 0.313 |
Weight | 0.13 LB |
