
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 7/16-20 |
Overall Length | 1.74 in |
Hex Size 2 | 5/8 in |
Series | 190295 Series |
Compatible Hose I.D. | 0.25 |
Compatible Tube O.D. | 0.25 |
Hose Size | 0.25 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hex Size 1 | 0.56 in |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 0.99 in |
Working Pressure [Max] | 4,500 psi |
Fitting Description | 90°, Swivel |
Outside Dia. | 0.688 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.13 in |
Height | 1.800 in |
End Type 1 | SAE 37 |
End Gender 1 | Female |
Weight | 0.109 LB |
