
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Female |
Hex Size 1 | 1 in |
End Type 2 | Line/Hose/Tube |
Series | 190295 Series |
Hole Dia. | 0.46 in |
Hose Size | 0.625 in |
Hex Size 2 | 1 1/8 in |
Fitting Description | 90°, Swivel |
End Type 1 | SAE 37 |
Outside Dia. | 1.218 in |
Compatible Hose I.D. | 0.625 |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.9 in |
Overall Length | 3.19 in |
Height | 2.570 in |
Item Type | Fitting Assembly |
Thread Size | 7/8-14 |
Hose Dash Size | 10 |
Compatible Tube O.D. | 0.625 |
Working Pressure [Max] | 3,000 psi |
Weight | 0.5 LB |
