Skip to content Skip to navigation menu
Aeroquip190287-8S

190287-8S

190287 Series Reusable Hose Fitting
Item #101213259
  • Reusable Hose Fitting
  • 1/2 in Hose Size
Aeroquip190287-8S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reusable Hose Fitting
  • 1/2 in Hose Size

features

  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Series 190287 Series
Item Type Fitting Assembly
Hose Size 0.5 in
Hose Dash Size 8
Hose Cut-Off Factor 1 3/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison