
- Reusable Hose Fitting
- 45° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | Line/Hose/Tube |
Thread Size | 9/16-18 |
Construction | Reusable |
Item Type | Fitting Assembly |
Hose Size | 0.375 in |
Finish | Steel |
Fitting Description | 45° |
Hose Dash Size | 6 |
Series | 190287 Series |
Hose Cut-Off Factor | 1.35 in |
Weight | 0.31 LB |
