
- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Series | 190287 Series |
Hose Size | 0.25 in |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 1.28 in |
Weight | 0.21 LB |
