
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.25 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
End Type 1 | Inverted |
Fitting Description | Straight |
Thread Size | 5/8-18 |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
End Gender 2 | Female |
Hose Cut-Off Factor | 1.3 in |
Series | 190276 Series |
Hex Size 1 | 3/4 in |
End Gender 1 | Male |
Weight | 0.11 LB |
