
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 20 |
Fitting Description | 45°, Swivel |
Material | Carbon Steel |
Series | 190265 Series |
Height | 1.220 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.85 in |
Hose Size | 1.25 in |
Hex Size 1 | 1.75 in |
Thread Size | 1 5/8-12 |
Item Type | Fitting Assembly |
End Type 1 | SAE 37 |
Overall Length | 4.21 in |
End Gender 1 | Female |
Weight | 1.46 LB |
