
- Reusable Hose Fitting
- 90° Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | Line/Hose/Tube |
Thread Size | 7/16-20 |
Working Pressure [Max] | 4,500 psi |
Hose Dash Size | 4 |
Finish | Steel |
Construction | Reusable |
Overall Length | 2.4 in |
Hose Cut-Off Factor | 1.17 in |
Height | 0.680 in |
Item Type | Fitting Assembly |
Hose Size | 0.25 in |
Hex Size 1 | 0.56 in |
Compatible Tube O.D. | 0.25 |
Series | 190264 Series |
Outside Dia. | 0.875 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | 90° |
End Gender 1 | Female |
Hex Size 2 | 0.81 in |
Material | Carbon Steel |
Hole Dia. | 0.17 in |
Weight | 0.22 LB |
