
- Reusable Hose Fitting
- 90° Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.625 in |
Hose Dash Size | 10 |
Construction | Reusable |
Finish | Steel |
Thread Size | 7/8-14 |
Item Type | Fitting Assembly |
End Type 1 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.69 in |
Fitting Description | 90° |
Series | 190264 Series |
Weight | 0.59 LB |
