
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 8 |
Finish | Steel |
Construction | Reusable |
End Type 1 | Line/Hose/Tube |
Series | 190264 Series |
Item Type | Fitting Assembly |
Fitting Description | 90° |
Thread Size | 7/8-14 |
Hose Cut-Off Factor | 1.64 in |
Hose Size | 0.5 in |
Weight | 0.53 LB |
