
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Thread Size | 3/4-16 |
Construction | Reusable |
End Type 1 | Line/Hose/Tube |
Hose Size | 0.5 in |
Series | 190263 Series |
Fitting Description | 90° |
Hose Dash Size | 8 |
Finish | Steel |
Hose Cut-Off Factor | 1.63 in |
Weight | 0.51 LB |
