
- Field Attachable Fitting
- 90° Fitting Angle
- 3.5 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Angle | 90° |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.94 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Thread Size | 7/8-14 |
Overall Length | 3.5 in |
Series | 190263 Series |
Thread Sealant | No |
Weight | 0.0 LB |
