
- Reusable Hose Fitting
- 90° Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Female |
Hose Cut-Off Factor | 2.65 in |
Fitting Description | 90° |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 3/4 in |
Hose Size | 1.25 in |
Height | 2 3/4 in |
Construction | Reusable |
End Gender 2 | Female |
Outside Dia. | 2 in |
End Type 1 | SAE 37 |
Hole Dia. | 1.01 in |
Item Type | Fitting Assembly |
Thread Size | 1 5/8-12 |
Overall Length | 4.02 in |
Hex Size 1 | 2 in |
Series | 190261 Series |
Hose Dash Size | 20 |
Compatible Tube O.D. | 1.25 |
Material | Carbon Steel |
Compatible Hose I.D. | 1.25 |
Finish | Zinc Clear Trivalent Chromate |
Weight | 1.607 LB |
