
- Reusable Hose Fitting
- 90° Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.74 in |
Hose Size | 0.75 in |
Compatible Tube O.D. | 0.75 |
Material | Carbon Steel |
Hex Size 1 | 1.25 in |
Construction | Reusable |
Height | 1.820 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.17 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 1/16-12 |
Series | 190261 Series |
Fitting Description | 90° |
Hose Dash Size | 12 |
Hole Dia. | 0.55 in |
Weight | 0.708 LB |
