
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.23 in |
Compatible Tube O.D. | 0.375 |
Hex Size 1 | 0.69 in |
End Gender 1 | Female |
Hose Size | 0.375 in |
Hex Size 2 | 0.81 in |
Overall Length | 2.13 in |
Compatible Hose I.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Thread Size | 9/16-18 |
Hose Dash Size | 6 |
Material | Carbon Steel |
Series | 190260 Series |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
Hole Dia. | 0.24 in |
Working Pressure [Max] | 4,000 psi |
Fitting Description | 90°, Swivel |
Outside Dia. | 0.88 in |
Height | 2.180 in |
Weight | 0.213 LB |
