
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.55 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 1 |
Hex Size 2 | 1.44 in |
Hose Dash Size | 16 |
Hose Size | 1 in |
Hole Dia. | 0.82 in |
Height | 4.580 in |
Hex Size 1 | 1 1/2 in |
Compatible Tube O.D. | 1 |
Material | Carbon Steel |
Working Pressure [Max] | 2,500 psi |
End Type 1 | SAE 37 |
Thread Size | 1 5/16-12 |
End Gender 1 | Female |
Series | 190260 Series |
Fitting Description | 90°, Swivel |
Outside Dia. | 1.547 in |
Hose Cut-Off Factor | 2.28 in |
Weight | 1.321 LB |
