
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 1 | 1 1/4 in |
Compatible Tube O.D. | 0.75 |
Hose Cut-Off Factor | 2.17 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 1/16-12 |
Working Pressure [Max] | 3,000 psi |
Compatible Hose I.D. | 0.75 |
Material | Carbon Steel |
Hex Size 2 | 1 1/4 in |
Fitting Description | 90°, Swivel |
Overall Length | 3.74 in |
Hose Dash Size | 12 |
Hose Size | 0.75 in |
Hole Dia. | 0.55 in |
End Gender 1 | Female |
End Type 1 | SAE 37 |
Series | 190260 Series |
Item Type | Fitting Assembly |
Height | 3.730 in |
Outside Dia. | 1.34 in |
Weight | 0.8 LB |
