
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Height | 1 3/4 in |
Hex Size 1 | 3/4 in |
Compatible Hose I.D. | 0.5 |
Hose Dash Size | 8 |
Hose Size | 0.5 in |
Hole Dia. | 0.36 in |
Series | 190235 Series |
Overall Length | 3.04 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 3/4-18 |
Outside Dia. | 1 in |
End Gender 1 | Male |
Fitting Description | 90° |
Hex Size 2 | 0.94 in |
End Type 1 | Inverted |
Hose Cut-Off Factor | 1.89 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Weight | 2.65 LB |
