
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.375 in |
Hose Dash Size | 6 |
End Type 1 | Inverted |
Fitting Description | 90° |
Thread Size | 11/16-18 |
Material | Carbon Steel |
Series | 190235 Series |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.73 in |
Weight | 0.0 LB |
