
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190235 Series |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.89 in |
Item Type | Fitting Assembly |
End Type 1 | Inverted |
End Gender 1 | Male |
Thread Size | 5/8-18 |
Hose Dash Size | 8 |
Fitting Description | 90° |
Material | Carbon Steel |
Hose Size | 0.5 in |
Weight | 0.5 LB |
