
- Reusable Hose Fitting
- 90° Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.53 in |
Series | 190235 Series |
Outside Dia. | 0.75 in |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.313 |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1/2 in |
Hose Size | 0.3125 in |
Thread Size | 1/2-20 |
End Type 1 | Inverted |
Hose Dash Size | 5 |
Height | 1.690 in |
Hex Size 2 | 11/16 in |
Fitting Description | 90° |
Hose Cut-Off Factor | 1 3/4 in |
Hole Dia. | 0.18 in |
Material | Carbon Steel |
Weight | 0.144 LB |
