
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1/2-20 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1 3/4 in |
Hose Size | 0.375 in |
End Gender 1 | Male |
Fitting Description | 90° |
Hose Dash Size | 6 |
End Type 1 | SAE |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Series | 190235 Series |
Weight | 0.0 LB |
