
- Reusable Hose Fitting
- 1/2 in Hose Size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Hose Size | 0.5 in |
Hose Dash Size | 8 |
Series | 190231 Series |
Construction | Reusable |
Weight | 0.458 LB |

Hose Size | 0.5 in |
Hose Dash Size | 8 |
Series | 190231 Series |
Construction | Reusable |
Weight | 0.458 LB |