
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 2 | 0.94 in |
Overall Length | 3.2 in |
Hose Size | 0.5 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.36 in |
Hose Dash Size | 8 |
Thread Size | 3/4-18 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 3/4 in |
End Type 1 | SAE |
Outside Dia. | 1 in |
End Gender 1 | Male |
Material | Carbon Steel |
Fitting Description | Straight |
Compatible Hose I.D. | 0.5 |
Hose Cut-Off Factor | 2.05 in |
Series | 190111 Series |
Weight | 0.292 LB |
