
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.72 in |
Thread Size | 5/8-18 |
Series | 190111 Series |
Hole Dia. | 0.24 in |
End Type 1 | SAE |
Hex Size 2 | 0.81 in |
Hex Size 1 | 5/8 in |
Hose Dash Size | 6 |
Hose Size | 0.375 in |
Compatible Tube O.D. | 0.375 |
End Gender 1 | Male |
Fitting Description | Straight |
Hose Cut-Off Factor | 1.82 in |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Weight | 0.185 LB |
