
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190111 Series |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.98 in |
Material | Carbon Steel |
Hose Dash Size | 8 |
End Type 1 | SAE |
Thread Size | 5/8-18 |
Item Type | Fitting Assembly |
Hose Size | 0.5 in |
Fitting Description | Straight |
Overall Length | 3.13 in |
Weight | 0.22 LB |
