
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Series | 190111 Series |
Hose Dash Size | 5 |
Thread Size | 1/2-20 |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.3125 in |
End Type 1 | SAE |
Compatible Hose I.D. | 0.313 |
Outside Dia. | 0.75 in |
Fitting Description | Straight |
Hole Dia. | 0.18 in |
Overall Length | 2.62 in |
Hex Size 2 | 11/16 in |
Hex Size 1 | 1/2 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.84 in |
Weight | 0.106 LB |
