
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Hose Cut-Off Factor | 0.89 in |
Hex Size 1 | 1.313 in |
Hose Size | 0.5 in |
Item Type | Fitting Assembly |
Thread Size | 1/2-14 |
Hose Dash Size | 8 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Type 1 | Braze |
Overall Length | 2.04 in |
Series | 190000 Series |
Weight | 0.17 LB |
