
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
End Type 1 | Braze |
Fitting Description | Straight |
Hose Cut-Off Factor | 3/4 in |
Hose Dash Size | 5 |
Series | 190000 Series |
Material | Carbon Steel |
Hose Size | 0.3125 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.53 in |
Weight | 0.07 LB |
