
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190000 Series |
Overall Length | 1.36 in |
Fitting Description | Straight |
Hose Size | 0.25 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 0.62 in |
Material | Carbon Steel |
Hose Dash Size | 4 |
End Type 1 | Braze |
Thread Size | 1/4-18 |
End Type 2 | Line/Hose/Tube |
Weight | 0.05 LB |
