
- Reusable Hose Fitting
- Straight Fitting
- 2 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.36 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
End Type 1 | Braze |
Hose Dash Size | 40 |
End Type 2 | Line/Hose/Tube |
Hose Size | 2.5 in |
Fitting Description | Straight |
Thread Size | 2 1/2-8 |
Series | 190000 Series |
Overall Length | 3.26 in |
Weight | 0.0 LB |
