
- Reusable Hose Fitting
- Straight Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Thread Size | 2-11 1/2 |
Overall Length | 2.89 in |
Hose Size | 2 in |
End Type 1 | Braze |
Item Type | Fitting Assembly |
Hose Dash Size | 32 |
Series | 190000 Series |
Hose Cut-Off Factor | 1.05 in |
Weight | 0.0 LB |
