
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.42 in |
Hose Size | 1.5 in |
Hose Cut-Off Factor | 0.97 in |
Hose Dash Size | 24 |
Material | Carbon Steel |
End Type 1 | Braze |
Thread Size | 1 1/2-11 1/2 |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Series | 190000 Series |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
