
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Material | Carbon Steel |
End Type 1 | Braze |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.9 in |
Thread Size | 1 1/4-11 1/2 |
Series | 190000 Series |
Hose Dash Size | 20 |
Hose Size | 1.25 in |
Item Type | Fitting Assembly |
Overall Length | 2.26 in |
Weight | 0.62 LB |
