
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.78 in |
End Type 1 | Braze |
Thread Size | 1-11 1/2 |
Series | 190000 Series |
Material | Carbon Steel |
Fitting Description | Straight |
Item Type | Fitting Assembly |
Hose Size | 1 in |
Hose Dash Size | 16 |
Weight | 0.39 LB |
