
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190000 Series |
Item Type | Fitting Assembly |
Thread Size | 3/4-14 |
Fitting Description | Straight |
Hose Dash Size | 12 |
Hose Size | 0.75 in |
End Type 1 | Braze |
Hose Cut-Off Factor | 0.92 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Weight | 0.33 LB |
