
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190000 Series |
Hose Dash Size | 10 |
Hose Size | 0.625 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.9 in |
End Type 1 | Braze |
Weight | 0.26 LB |
