
- Reusable Hose Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 12 |
Construction | Reusable |
Hose Size | 0.75 in |
Series | 185950 Series |
Hose Cut-Off Factor | 1.954 in |
Weight | 0.0 LB |
